Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odin PRESSURE BALANCE TUB/SHOWER

  • Mfr # T60P420-PC

  • Zoro # G512373262


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Zinc
Flow (GPM)
1.75
Depth (In.)
7.5 in
Width (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60P420-PC
Zoro #
G512373262
UPC #
34449632188
Country of Origin
United States

Dimensions

Depth (In.)
7.5 in
Width (In.)
4 in
Length
7 in

Details

Finish
Chrome
Material
Zinc
Flow (GPM)
1.75

Description

Single-function pressure balance cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.