Shop NEWPORT BRASS
See all product information
Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living)
Mfr # 3-1034BP-03N
Zoro # G6554065
product price: $770.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Holes
2
Weight
4.45
Handle Length (in)
4.25
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-1034BP-03N
Zoro #
G6554065
UPC #
760724953036
Country of Origin
United States
Dimensions
Handle Length (in)
4.25
Details
Item
Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living)
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Holes
2
Weight
4.45
ADA Compliant
Yes
Number of Handles
1
Handle Material
Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Included
Yes
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.