This item is Discontinued.

Brizo Odin Single-Handle Lavatory 65175LF-BL

Odin Single-Handle Lavatory (Discontinued)

  • Mfr # 65175LF-BL
  • Zoro # G406589342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65175LF-BL
Zoro #
G406589342
UPC #
34449852173
Country of Origin
China

Dimensions

Width
3.56
Length
6.31
Height
8.63

Details

Color
Black
Weight
2.9
Finish
Matte Black

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.