This item is Discontinued.

Brizo Odin Single-Handle Lavatory 65175LF-GL

Odin Single-Handle Lavatory (Discontinued)

  • Mfr # 65175LF-GL
  • Zoro # G106589208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65175LF-GL
Zoro #
G106589208
UPC #
34449871808
Country of Origin
China

Dimensions

Width
3.56
Length
6.31
Height
8.63

Details

Color
Gold
Weight
2.9
Finish
Luxe Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.