
Odin: SmartTouch Pull-Down Kitchen Faucet with Square Spout - Less Handle
Mfr # 64065LF-BLLHP
Zoro # G815947108
product price: $976.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Kitchen
Flow Rate (GPM)
1.8
Number of Holes
1
Width
2.44 in
Features
Lead Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64065LF-BLLHP
Zoro #
G815947108
UPC #
34449951067
Country of Origin
China
Dimensions
Width
2.44 in
Length (In.)
10.44 in
Details
Typical Application
Kitchen
Flow Rate (GPM)
1.8
Number of Holes
1
Features
Lead Free
Finish
Matte Black
CEC Compliant
Yes
Material
Brass
Description
Tailor the look of your Odin Kitchen faucet with a metal or wood handle in a matching finish, or create your own split-finish pairing for a truly customized look.
- SmartTouch Technology with TempID – tap on/off functionality with temperature indicating LED light
- Odin Pull-Down
- Two-function pull-down wand - aerated stream and spray
- Diamond Valve with InnoFlex waterways
- Spout rotates 360°
- Accommodates up to 3" deck thickness
- HLK175-BL;HLK177-BLWD
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.