Zoro Homepage

Other HYDRACHOICE ROUGH

  • Mfr # R84100

  • Zoro # G412415826


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
4.19 in
Length
2.25 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R84100
Zoro #
G412415826
UPC #
34449735162
Country of Origin
Italy

Dimensions

Depth
4.19 in
Length
2.25 in
Width
3.5 in

Details

Material
Brass

Description

  • •Rough must be installed with rough plumbing
  • •1/2" rough-in
  • •Accommodates up to 3" wall thickness
  • •Includes test cap and plasterguard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.