Other Mystix 12Kw Steam Generator - 240V 1Ph

  • Mfr # 8GE-TSG12-240-1

  • Zoro # G212511827


product price:  $4,092.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
7.5 in
Depth (In.)
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GE-TSG12-240-1
Zoro #
G212511827
UPC #
195205079682
Country of Origin
United States

Dimensions

Width (In.)
7.5 in
Depth (In.)
15.5 in

Description

The secret to the uncompromising comfort of the Mystix Steam System is the Mystix Steam Generator. Equipped with a suite of advanced technologies, the generator regulates the steam environment to ensure the ideal conditions at every moment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.