Other P- Trap Slip Joint Extension Brilliance Black Onyx

  • Mfr # RP103667BNX

  • Zoro # G315683513


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
1.5 in
Material of Construction
Brass
Color/Finish
Black
Finish
Brilliance Black Onyx
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103667BNX
Zoro #
G315683513
UPC #
195205105091
Country of Origin
China

Dimensions

Length (In.)
1.5 in
Depth
12 in
Width
1.5 in

Details

Material of Construction
Brass
Color/Finish
Black
Finish
Brilliance Black Onyx

Description

  • Brass Construction
  • 1- 1/4" diameter
  • 12" tailpiece extension tube with compression brass nut and rubber washer
  • Extends lavatory sink tailpiece to waste trap
  • Can be cut to length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.