Zoro Homepage

Other Plastic/White Roller each

  • Mfr # RP102988

  • Zoro # G415828586


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width (In.)
1.25 in
Depth (In.)
1.25 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102988
Zoro #
G415828586
UPC #
195205127024
Country of Origin
Japan

Dimensions

Width (In.)
1.25 in
Depth (In.)
1.25 in
Length
1.25 in

Details

Material
Plastic

Description

  • Genuine Brizo manufacturing
  • Manufactured in Japan
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.