Shop BRIZO
See all product information
Other Relay, DPST, 240VAC, Panel Mt
Mfr # EP103505
Zoro # G115828602
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Contact Form
DPST
Length
2.63 in
Depth
1.25 in
Width
1.5 in
Mounting Style
Panel Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EP103505
Zoro #
G115828602
UPC #
195205125600
Country of Origin
China
Dimensions
Length
2.63 in
Depth
1.25 in
Width
1.5 in
Details
Item
Relay
Contact Form
DPST
Mounting Style
Panel Mount
Coil Voltage
240V AC
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Plastic construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.