This item is Discontinued.

Brizo Other Soap / Lotion Dispenser RP1001BN

Other Soap / Lotion Dispenser (Discontinued)

  • Mfr # RP1001BN
  • Zoro # G107048346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP1001BN
Zoro #
G107048346
UPC #
34449461801
Country of Origin
Unknown

Dimensions

Height
2.75
Width
2
Overall Length
4.16

Details

Dispenser Color
Silver
Finish
Brushed Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.