Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rook: Tempassure Thermostatic Tub/Shower

  • Mfr # T60461-PC

  • Zoro # G015947168


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Length
5 in
Material
Brass
CEC Compliant
Yes
Features
Watersense
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60461-PC
Zoro #
G015947168
UPC #
34449792363
Country of Origin
United States

Dimensions

Length
5 in
Depth
6.5 in
Width
6.5 in

Details

Material
Brass
CEC Compliant
Yes
Features
Watersense
Finish
Chrome
Flow Rate (GPM)
1.75
Application
Bath

Description

For use with MultiChoice Universal Rough


  • Independent temperature and volume control
  • Rook Tub & Shower
  • 7" decorative, solid brass construction shower arm
  • 9" integrated, solid brass pull-up diverter tub spout
  • RP74785 extension kit extends rough installation up to 1-3/4"
  • RP74785 extension kit extends rough installation up to 1-3/4"
  • R60000-UNWS;R60000-UNWSHF;R60000-PXWS;R60000-PX;R60000-UNBX;R60000-UNBXHF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.