This item is Discontinued.

Brizo Rook TempAssure Thermostatic Valve with 3-Function Diverter Trim T75561-PC

Rook TempAssure Thermostatic Valve with 3-Function Diverter Trim (Discontinued)

  • Mfr # T75561-PC
  • Zoro # G707048036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T75561-PC
Zoro #
G707048036
UPC #
34449827409
Country of Origin
United States

Dimensions

Length
7.25
Height (In.)
8
Width (In.)
7

Details

Item
Shower Trim with Diverter
Finish
Chrome
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.