This item is Discontinued.

Brizo Siderna Single Handle Lavatory Faucet 65480LF-PC

Siderna Single Handle Lavatory Faucet (Discontinued)

  • Mfr # 65480LF-PC
  • Zoro # G406532218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65480LF-PC
Zoro #
G406532218
UPC #
34449636841
Country of Origin
China

Dimensions

Width
5.38
Length
6.38
Height
12.25

Details

Color
Silver
Weight
6
Finish
Chrome

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.