Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Universal Flush Lever

  • Mfr # 696305-PC

  • Zoro # G412414836


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
9.75 in
Material
Zinc
Finish
Chrome
Length
5 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696305-PC
Zoro #
G412414836
UPC #
34449932547
Country of Origin
China

Dimensions

Width
9.75 in
Length
5 in
Height
1.5 in

Details

Material
Zinc
Finish
Chrome

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.