0.6" x 1.8" Oblong Rubber Bumpers with Zinc Plated Steel Nails 10PK
- Mfr # 69933
- Zoro # G302521149
product price:Â
$
15.19
/pk of 10, $1.52/ea
Key Features
Material
Plastic
Type
Bumper
Finish
Zinc
Style
With Nail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69933
- Zoro #
- G302521149
- UPC #
- 738287699333
- Country of Origin
- United States
- Material
- Plastic
- Type
- Bumper
- Finish
- Zinc
- Style
- With Nail
Description
This 10PK of MIDWEST FASTENER brand Oblong Rubber Bumpers are made of plastic and feature a zinc plated steel nail. The bumper has a length of 0.6" and a shape of round. The finish is zinc.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.