This item is Discontinued.

Brizo Vettis H2OKinetic Multi-Function Handshower RP92007SL

Vettis H2OKinetic Multi-Function Handshower (Discontinued)

  • Mfr # RP92007SL
  • Zoro # G106589338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP92007SL
Zoro #
G106589338
UPC #
34449954617
Country of Origin
China

Dimensions

Height
11.31
Width
1.5
Length
1.31

Details

Item
Handshower
Finish
Luxe Steel
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.