This item is Discontinued.

Brizo Vettis Two-Handle Wall Mount Tub Filler Rough R70400

Vettis Two-Handle Wall Mount Tub Filler Rough (Discontinued)

  • Mfr # R70400
  • Zoro # G906589279
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R70400
Zoro #
G906589279
UPC #
34449852968
Country of Origin
China

Dimensions

Length
5.69
Width
11
Height
2.38

Details

Weight
3.65
Item
Tub Filler

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.