This item is Discontinued.

Brizo Virage Robe Hook 693530-PN

Virage Robe Hook (Discontinued)

  • Mfr # 693530-PN
  • Zoro # G406589243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
693530-PN
Zoro #
G406589243
UPC #
34449606066
Country of Origin
China

Dimensions

Length
2.81
Width
2.5
Height
3.91

Details

Item
Robe / Utility Hook
Finish
Polished Nickel
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.