This item is Discontinued.

Brizo Virage Single-Handle Lavatory 65030LF-PC-ECO

Virage Single-Handle Lavatory (Discontinued)

  • Mfr # 65030LF-PC-ECO
  • Zoro # G106589376
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65030LF-PC-ECO
Zoro #
G106589376
UPC #
34449852128
Country of Origin
China

Dimensions

Width
3.5
Length
7.19
Height
7.06

Details

Color
Silver
Weight
3.82
Finish
Chrome

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.