Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Virage: TempAssure Thermostatic Valve with Integrated 6-Function Diverter Trim

  • Mfr # T75630-PN

  • Zoro # G915947022


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

Standards
CEC Certified
Depth (In.)
9.47 in
Material
Metal
Length
5.72 in
Width (In.)
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75630-PN
Zoro #
G915947022
UPC #
34449912624
Country of Origin
United States

Dimensions

Depth (In.)
9.47 in
Length
5.72 in
Width (In.)
7.5 in

Details

Standards
CEC Certified
Material
Metal
Finish
Polished Nickel

Description

  • TempAssure Thermostatic medium flow valving
  • Virage Shower Trim with Diverter
  • Independent temperature, volume and diverter control
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • R75000-WS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.