Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brk Ac/Dc Smk/Co Combo 6Pk SC9120B6CP

Ac/Dc Smk/Co Combo 6Pk (Discontinued)

  • Mfr # SC9120B6CP
  • Zoro # G900481067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC9120B6CP
Zoro #
G900481067
UPC #
29054007681
Country of Origin
Mexico

Description

6 pc Hardwire Ion Smoke/CO Alarm Contractor Pack - The BRK SC9120B hardwire combination smoke and carbon monoxide alarm detects two hazards with one simple unit. Carbon monoxide (CO) is a colorless odorless deadly gas. It can be emitted by sources including gas or oil furnaces gas clothes dryers water heaters fireplaces wood stoves charcoal grills gas ranges and space heaters. A clogged chimney improper venting and attached garages can also cause carbon monoxide accumulation. The BRK SC9120 hardwire combination smoke and CO alarm with battery backup includes these features: quick plug-in power connector for easy installation 120 Volt AC inter-connectible (with maximum 18 compatible devices - 12 other compatible smoke alarms + 6 compatible devices like bells horns repeaters and door closers. If one unit triggers an alarm all smoke alarms in the series will sound. Single test/silence button which both silences a non-threatening alarm or low battery warning and allows you to test the unit's functionality. Automatically performs internal test of functionality. Latching alarm indicator which automatically identifies which unit initiated the alarm. Battery drawer lock and mounting bracket lock for tamper resistance. AC power indicator and alarm indicator light. Low battery warning chirp and missing battery tab. 9 Volt battery backup for peace of mind during power outages. All BRK Electronics carbon monoxide alarms are listed to UL safety standard 2034 for residential carbon monoxide alarms. Includes 9 Volt backup battery. Includes: one combination smoke and CO alarm one 9 Volt battery and user's manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.