Battery-Powered Ionization Smoke Detector
- Mfr # 1046832
- Zoro # G923562835
product price:Â
$
29.55
/ea
Key Features
Sensor Type
Ionization
Overall Width
5.4 in
Overall Height
1.9 in
Power Source
Battery-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1046832
- Zoro #
- G923562835
- UPC #
- 029054022202
- Country of Origin
- Mexico
- Sensor Type
- Ionization
- Item
- Smoke Detector
- Power Source
- Battery-Powered
Dimensions
- Overall Width
- 5.4 in
- Overall Height
- 1.9 in
Description
The First Alert SMI100 Battery-Operated Smoke Alarm is equipped with First Alert's Precision Detection advanced sensing technology and meets new industry standards. This battery-operated smoke alarm is easy to install and the front access battery compartment makes for easy battery replacements.
Restrictions
This item has been restricted from sale in the following states:
CT, OR, NY, MD, MA, VT, IL, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.