This item is Discontinued.

Brk Carbon Monoxide and Smoke Alarm, 85 dB @ 10 ft, 120V AC, 9V, Electrochemical, Ionization SC9120B

Carbon Monoxide and Smoke Alarm, 85 dB @ 10 ft, 120V AC, 9V, Electrochemical, Ionization (Discontinued)

  • Mfr # SC9120B
  • Zoro # G3259812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC9120B
Zoro #
G3259812
UPC #
029054513069
Country of Origin
Mexico

Dimensions

Overall Width
5.6 in
Overall Height
2 in
Diameter
5 5/8 in
Manufacturer Warranty Length
10 yr
Battery Size
9V
Outside Diameter
5.6 in

Details

Item
Carbon Monoxide and Smoke Alarm
Detection Method
Electrochemical, Ionization
Power Source
120V AC, 9V
Audible Alert
85 dB @ 10 ft
Maximum Operating Temperature
100 Degrees F
Includes
Battery
Standards
UL2034, UL217
Interconnection Capability
Up to 18 Units
Hush Button
Yes
Locking Pin
Yes
Battery Backup
Yes
Visual Alert
Red LED
Test Button
Yes
Battery Location
Side
Operating Temp.
40 Degrees to 100 Degrees F
Digital Readout
No
Voltage
120V AC
Color
White
Volume Level
85 dB @ 10 ft
Includes Batteries
Yes
Number of Tandem Detectors
18
Usable Life
10 yr
Detects
Smoke
Battery Locking Pin
Yes
Alert Type
Sound
Battery Chemistry
Alkaline
Operating Voltage
120V AC
Minimum Operating Temperature
40 Degrees F
Shape
Round
Compatible With
BRK Hardwired Alarms
Detector Type
Smoke/CO Detector

Description

Carbon Monoxide and Smoke Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Not Applicable, Compatible With BRK Hardwired Alarms, Detector Type Smoke/CO Detector, Includes Battery, Number of Tandem Detectors 18, Power Source Hardwired, Sensor Type Electrochemical, Ionization, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes, Color White, Detects Smoke, Hush Mode Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.