Smoke Alarm, 2.25 in H, 5.69 in W, PK6

  • Mfr # SMI105-AC

  • Zoro # G012533364


product price: $183.99
/pk 6, $30.67/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Overall Width
5.7 in
Overall Height
2.3 in
Maximum Operating Temperature
100 Degrees F
Includes
Easy Adapter Plug, Mounting Bracket, Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMI105-AC
Zoro #
G012533364
UPC #
029054022592
Country of Origin
Mexico

Dimensions

Overall Width
5.7 in
Overall Height
2.3 in
Manufacturer Warranty Length
10 yr
Battery Size
10-Year Factory Locked Battery Backup

Details

Item
Smoke Alarm
Power Source
Hardwired
Maximum Operating Temperature
100 Degrees F
Includes
Easy Adapter Plug, Mounting Bracket, Mounting Screws
Standards
NFPA 101, NFPA 72
Detects
Smoke
Operating Voltage
120V AC
Battery Backup
Yes
For Environment
Home
Receiver Range
10 ft
For Location
Outdoor
Number of Tandem Detectors
18
Battery Locking Pin
Yes
Volume Level
85 dB
Detector Type
Smoke Detector
Test Button
Yes
Communication Protocol
Hardwired
Market
Residential
Battery Location
Side
Compatible With
1039102, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, HD6135FB, RM4 (Relay Modules), SA520, SC7010B, SC7010BV, SC9120B, SM100V-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMI100-AC, SMI105-AC and BRK Smoke Alarm Models 3120B, SMI110LED-AC, SMICO100-AC, SMICO105-AC, SMICO110LED-AC
Alert Type
Sound
Sensor Type
Ionization
Operating Frequency
60 Hz
Minimum Operating Temperature
40 Degrees F
Visual Alert Type
Indicator
Includes Batteries
Yes
Battery Chemistry
Lithium

Description

Smoke Alarm, Battery Chemistry Lithium, Battery Location Side, Battery Locking Pin Yes, Battery Size 10-Year Factory Locked Battery Backup, Communication Protocol Hardwired, Compatible With 1039102, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, HD6135FB, RM4 (Relay Modules), SA520, SC7010B, SC7010BV, SC9120B, SM100V-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMI100-AC, SMI105-AC and BRK Smoke Alarm Models 3120B, SMI110LED-AC, SMICO100-AC, SMICO105-AC, SMICO110LED-AC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.