Zoro Homepage

Smoke Alarm, 2.25 in H, 5.7 in W, PK6

  • Mfr # SMI110

  • Zoro # G512483701


product price: $133.99
/pk 6, $22.33/ea
Free Shipping & Returns

Key Features

Power Source
Sealed Battery
Overall Width
5.7 in
Overall Height
2.3 in
Maximum Operating Temperature
100 Degrees F
Includes
Mounting Bracket, Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMI110
Zoro #
G512483701
UPC #
029054022660
Country of Origin
Mexico

Dimensions

Overall Width
5.7 in
Overall Height
2.3 in
Manufacturer Warranty Length
10 yr
Battery Size
10-Year Sealed Lithium Battery

Details

Item
Smoke Alarm
Power Source
Sealed Battery
Maximum Operating Temperature
100 Degrees F
Includes
Mounting Bracket, Mounting Screws
Standards
NFPA 101, NFPA 72
Visual Alert Type
Green LED, Red LED
Test Button
Yes
Number of Tandem Detectors
0
Sensor Type
Ionization
Detects
Smoke
Receiver Range
10 ft
For Environment
Home
Volume Level
85 dB
Detector Type
Smoke Detector
Market
Residential
Battery Location
Side
Battery Backup
No
Battery Locking Pin
No
Battery Chemistry
Lithium
Alert Type
Sound
Minimum Operating Temperature
40 Degrees F
Usable Life
10 yr

Description

Smoke Alarm, Battery Chemistry Lithium, Battery Location Side, Battery Locking Pin No, Battery Size 10-Year Sealed Lithium Battery, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Includes Mounting Bracket, Mounting Screws, Number of Tandem Detectors 0, Power Source Sealed Battery, Sensor Type Ionization, Visual Alert Type Green LED, Red LED, Volume Level 85 dB, Alert Type Sound, Battery Backup No, Detects Smoke, For Environment Home

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.