Ultrasonic Thickness Gauge
- Mfr # UCT-180B
- Zoro # G024874493
product price:Â
$
407.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCT-180B
- Zoro #
- G024874493
- UPC #
- -
- Country of Origin
- China
Description
Fast, precise thickness measurement of metals, plastics, ceramics and other ultrasonic-conductive materials The BRK UCT-180C Ultrasonic Thickness Gauge delivers fast, precise thickness measurement of metals, plastics, ceramics and other ultrasonic-conductive materials without damaging the test surface. Engineered with advanced microprocessor control, it provides consistent accuracy for corrosion monitoring, quality control and structural inspection applications. Designed for real-world industrial use, the UCT-180C supports both single-point and scanning measurement modes, allowing users to capture spot readings or continuously track thickness variations across surfaces. With a measurement rate of up to 10 readings per second in scan mode, it is well-suited for identifying thinning, pitting and material loss in pipelines, tanks and structural components. The gauge supports a wide range of interchangeable probes, including standard, small-diameter, coarse-grain and high-temperature probes, enabling accurate measurement across different materials and surface conditions. This flexibility makes it effective for applications ranging from fine tubing to heavy cast materials. Its rugged, portable design ensures reliable operation in harsh environments, with an operating temperature range of -20 DegC to 50 DegC and a compact, lightweight form factor for field inspections. High-precision ultrasonic measurement for metals, plastics, ceramics and composites Dual measurement modes: single-point and continuous scan Fast sampling rate: up to 10 readings per second in scan mode Wide probe compatibility: Unit includes a standard 10mm probe, and also supports optional standard, micro, coarse-grain and high-temperature probes Corrosion monitoring capability for pipelines, tanks and pressure vessels Portable, rugged design for industrial field use Clear LCD display with backlight for low-light environments Compact and lightweight (approx. 255g) for easy handling Applications The UCT-180C is ideal for professionals requiring reliable thickness measurement in: Oil and gas pipelines and storage tanks Marine and ship hull inspection Pressure vessels and boilers Manufacturing quality control Aerospace and automotive components Structural steel and infrastructure inspection Specifications Probe Options Probe Type Frequency Diameter Range Application Standard Probe (included) 5 MHz 10 mm 1 - 500 mm General purpose
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.