This item is Discontinued.

Broadfeet Oval 5" Whl-Whl Side Steps, SBFO-227-92Y-RP-S SBFO-227-92Y-RP-S

Oval 5" Whl-Whl Side Steps, SBFO-227-92Y-RP-S (Discontinued)

  • Mfr # SBFO-227-92Y-RP-S
  • Zoro # G3997154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBFO-227-92Y-RP-S
Zoro #
G3997154
UPC #
-
Country of Origin
China

Dimensions

Size
107" X 14" X 8"

Details

Weight
63lb/s
Item
Ford F250, F350, F450, F550 Side Steps - Fits 1999-2015 Models

Description

Broadfeet Motorsports Equipment SBFO-227-92Y-RP-SSBFO-227-92Y-RP-SNN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.