This item is Discontinued.

Broadfeet R88 Blk 2" Receiver Hitchstep, 24"L, HS-R88-24-BLKRED HS-R88-24-BLKRED

R88 Blk 2" Receiver Hitchstep, 24"L, HS-R88-24-BLKRED (Discontinued)

  • Mfr # HS-R88-24-BLKRED
  • Zoro # G3991021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-R88-24-BLKRED
Zoro #
G3991021
UPC #
-
Country of Origin
China

Dimensions

Size
52" X 12" X 4"

Details

Weight
13lb/s
Item
Universal Hitch Step/Towing

Description

Broadfeet Motorsports Equipment HS-R88-24-BLKREDHS-R88-24-BLKREDNN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.