This item is Discontinued.

Broadfeet Rnd 3" Side Steps, SBHO-290-71-RP-B SBHO-290-71-RP-B

Rnd 3" Side Steps, SBHO-290-71-RP-B (Discontinued)

  • Mfr # SBHO-290-71-RP-B
  • Zoro # G3990610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBHO-290-71-RP-B
Zoro #
G3990610
UPC #
-
Country of Origin
China

Dimensions

Size
80" X 10" X 6"

Details

Weight
51lb/s
Item
Honda Pilot Side Steps - Fits 2009-2015 Models

Description

Broadfeet Motorsports Equipment SBHO-290-71-RP-BSBHO-290-71-RP-BNN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.