This item is Discontinued.

Broadfeet Rnd 3" Side Steps, SBRA-192-71X-BM-S SBRA-192-71X-BM-S

Rnd 3" Side Steps, SBRA-192-71X-BM-S (Discontinued)

  • Mfr # SBRA-192-71X-BM-S
  • Zoro # G3981221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBRA-192-71X-BM-S
Zoro #
G3981221
UPC #
-
Country of Origin
China

Dimensions

Size
85" X 17" X 4"

Details

Weight
40lb/s
Item
Dodge Ram Side Steps - Fits 1994-2002 Models

Description

Broadfeet Motorsports Equipment SBRA-192-71X-BM-SSBRA-192-71X-BM-SNN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.