Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21-in. SmartSense Power Pack Range Hood with Voice Control and EZ1 Installation System

  • Mfr # PM600SSV

  • Zoro # G011460081


product price: $888.21
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM600SSV
Zoro #
G011460081
UPC #
-
Country of Origin
United States

Description

From the leader in residential indoor air quality this Broan Elite custom range hood insert features SmartSense. SmartSense enables automated ventilation using infrared sensing which will automatically sense when it needs to turn on/off or adjust the speed based on the heat of the range. While the voice control capabilities also make it easier than ever to improve air quality in the kitchen. Through the WiFi connection with Alexa or Google Assistant you can control the range hood with voice commands - -inTurn my range hood up to fan speed 3-in. . The kitchen is the most polluted room in the house regardless of type of cooking appliance; everything from smoke, odors and chemicals are in the air. The range hood is often forgotten as the primary and most effective way to get the pollutants out of the home and improve the air we breathe. With SmartSense you donftt have to think about turning the ventilation on, you can just trust that your range hood will do it for you. While ventilating the kitchen air this range hood is still extremely quiet at a sound level of 0. 5 sones on normal speed, which is as loud as whispers. . This built-in range hood insert also offers a custom appearance while protecting cabinetry with stainless steel liners. Bright 2-level, heat resistant LED lighting making even the worst cookfts recipe look great. The 4-speed back-lit soft touch control has an easy to clean surface. The EZ1 Installation System allows for 1-person installation, making installation fast for both the professional and DiY installers. At Broan-NuTone we believe that better quality of air means better quality of life. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.