Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Bathroom Fan, 50 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star Certified

  • Mfr # AE50

  • Zoro # G2101970


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
50 cfm
Includes
Automatic Backdraft Damper
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE50
Zoro #
G2101970
UPC #
026715236466
Country of Origin
United States

Dimensions

Duct Dia.
4 in
Width (In.)
10"
Grille Width
12 in
Height (In.)
5-3/4"
Housing Length
10 in
Grille Length
11 1/2 in
Housing Width
9 1/4 in
Housing Height
5 3/4 in
Overall Width
10 in
Overall Height
5 3/4 in
Duct Diameter
4 in
Overall Depth
9 1/4 in
Profile Width Family
Single-Wide
Profile Height Family
Medium

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
50 cfm
Includes
Automatic Backdraft Damper
Phase
1
Watts
4.9 W
Amps
0.2
Housing Material
Steel
Number of Speeds
1
Sones @ 0.100-In. SP @ 5 Ft.
0.5
Lighted
Without Light
Heater
Without Heater
Motion Sensing
No
Profile
Medium
Hz
60 Hz
Standards
cUL Listed, ENERGY STAR Certified, HVI Certified, UL Listed
Construction Material
Metal
Discharge
Horizontal
Requires
Ductwork
Humidity Sensing
No
Night-Light
No
Grille Material
Polymeric
Item
Bathroom Fan
Green Certification or Other Recognition
Energy Star® Certified
Grille Color
White
Full Load Amps
0.2
Noise Level @ 0.100 in SP @ 5 ft
0.5 sones
Maximum Noise Level
0.5 sones
Roomside Installation
Yes
Sensor Type
None
Includes Grill
Yes
Duct Shape
Round
Exhaust Airflow @ 0.250 in SP
37 cfm
Maximum Coverage Area
45 sq ft
Exhaust Airflow @ 0.100 in SP
50 cfm
Full Load Current
0.2 A
Grille Finish
Painted Enamel
Nameplate Voltage
120V AC
Wattage
20 W
Discharge Direction
Horizontal
Vent Design
Ducted
Frequency
60 Hz

Description

Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Material Steel, Heater Without Heater, Includes Automatic Backdraft Damper, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 50 cfm, Maximum Noise Level 0.5 sones, Noise Level @ 0.100 in SP @ 5 ft 0.5 sones, Maximum Coverage Area 45 sq ft, Number of Speeds 1, Overall Depth 9 1/4 in, Overall Height 5 3/4 in, Overall Width 10 in, Lighted Without Light, Phase 1

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.