Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Radiant Ceiling Heater

  • Mfr # 157

  • Zoro # G2200624


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120VAC
kW
1.25
Voltage
120V AC
BtuH
4266
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157
Zoro #
G2200624
UPC #
026715080731
Country of Origin
Mexico

Dimensions

Length
11"
Width
11"
Height
2-3/4"
Manufacturers Warranty Length
1 yr
Overall Width
11 in
Overall Height
2 11/16 in
Overall Dimensions - H x W x D
2-11/16 in x 11 in x 2-3/4 in
Overall Depth
2 3/4 in

Details

Item
Surface-Mount Electric Ceiling Heater
Heater Voltage
120VAC
kW
1.25
Voltage
120V AC
BtuH
4266
Phase
1
Amps
10.7
Mounting Type
Surface
Hz
60
Watts
1250
Finish
Satin Finish Aluminum Grille
Features
Enclosed, Sheathed Element, Automatic Overheat Protection, Permanently Lubricated Motor
Standards
UL Listed
Control Type
Thermostat
Housing Color
Gray
Amperage
10.7A
Wattage Output
1250W
Housing Finish
Satin Aluminum
Smart Connectivity
No Connectivity
Thermostat Included
No
Frequency
60 Hz
Voltage, Phase
120V AC, 1-phase
Heating Method
Fan Forced
Housing Material
Aluminum
Heating Capacity
4266 BtuH

Description

Surface-Mount Electric Ceiling Heater, Overall Height 2 11/16 in, Overall Width 11 in, Overall Depth 2 3/4 in, Voltage 120V AC, 1 Phase, Wattage Output 1250W, Heating Method Fan Forced, Heating Capacity 4266 BtuH, Smart Connectivity No Connectivity, Thermostat Included No, Mounting Location Ceiling, Mounting Type Surface, Frequency 60 Hz, Amperage 10.7A, Control Type Thermostat, Housing Color Gray, Housing Finish Satin Aluminum, Housing Material Aluminum, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.