Shop BROAN-NUTONE

Fan, Bath/Kitchen, 8 In

  • Mfr # 503
  • Zoro # G1344987

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Type
Ceiling or Wall
Voltage
120V AC
Duct Dia. (In.)
32
Discharge Height (In.)
3 1/4 in
Amps
1.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
503
Zoro #
G1344987
UPC #
026715022830
Country of Origin
United States

Dimensions

Duct Dia. (In.)
32
Discharge Height (In.)
3 1/4 in
Housing Height (In.)
3 1/4 in
Housing Length (In.)
14 in
Grille Length (In.)
11 1/2 in
Housing Width (In.)
12 in
Discharge Width (In.)
10 in
Grille Width (In.)
11 1/2 in
Overall Width
11 1/2 in
Overall Height
3 1/4 in
Overall Depth
11 1/2 in
Grille Width
11 1/2 in
Duct Width
10 in
Grille Length
11 1/2 in
Duct Height
3 1/4 in
Profile Height Family
Low
Manufacturer Warranty Length
1 yr

Details

Type
Ceiling or Wall
Voltage
120V AC
Item
Exhaust Fan
Amps
1.5 A
Grille Material
Plastic
CFM @ 0.100-In. SP
160 cfm
Housing Material
Steel
Hz
60 Hz
Sones HVI
5.0
Motor RPM
1,725 RPM
Includes
Built In Back Draft Damper
Grille Color
White
Standards
HVI(R) Certified
Green Certification or Other Recognition
HVI(R) Certified
Bearing Type
Permanently Lubricated Sealed Ball
Motor Speed
1,725 RPM
Housing Finish
Galvanized
Phase
1
Exhaust Airflow @ 0.100 in SP
160 cfm
Ventilation Type
Exhaust
Discharge Direction
Horizontal
Number of Speeds
1
Wattage
85 W
Number of Fans
1
Thermal Protection
Yes
Vent Design
Ducted
Includes Grill
Yes
Full Load Current
1.5 A
Frequency
60 Hz
Nameplate Voltage
120V AC
Duct Shape
Rectangular
Maximum Airflow
160 cfm
Number of Blades
9
Maximum Noise Level
5 sones

Description

Exhaust Fan, Housing Material Steel, Housing Finish Galvanized, Includes Built In Back Draft Damper, Maximum Airflow 160 cfm, Maximum Noise Level 5 sones

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.