12" Wall Mounted Variable Speed Exhaust Fan, 65 Watts, 960 CFM, 1400 SQF Coverage Area
- Mfr # ILG8SF12V
- Zoro # G716045668
Key Features
Specifications
Product Information
- MFR #
- ILG8SF12V
- Zoro #
- G716045668
- UPC #
- 856957005298
- Country of Origin
- China
Dimensions
- Width
- 5 3/4 in
- Height
- 15 in
Details
- Fan Voltage
- 120V
- CFM @ 0.000-In. SP
- 960 CFM
- Exhaust/Supply Fan Motor HP
- 1/20 HP
- Full Load Amps
- 0.6 A
- Watts
- 65W
- Motor RPM
- 1650
- Blade Material
- Metal
Description
Are you looking for a reliable way to reduce your cooling costs while keeping your home cooler and more comfortable year-round? So, you have found just what you're looking for! Made with top quality materials, craftsmanship and engineering, the iLiving Shutter Exhaust Fan is designed to offer superior ventilation in any space you choose to install to keep your living space cooler and more comfortable year-round while reducing expensive cooling bills. Heavy-Duty, Galvanized Steel Frame; Weather Resistant Aluminum Shutters and Blades; Motion-Balanced for Quiet Operation; Thermally Protected and Permanently Lubricated Motor; Automatic Shutters; For Home Cooling and Ventilation; Corrosion-Resistant Wire Guards; Variable Speed Setting Functionality On Select Sizes (controller sold separately); UL Listed; Available in (8 or 9) Size VariationsPerfect Cooling and Ventilation Solution For Homes, Attics, Garages, Sheds; Reducing Cooling Costs and More. The fan comes fully assembled out of the box; For Variable-Speed-Control feature, recommend to use with the iLIVING speed controller : ILG8SFST (Thermospeed) or ILG8SFRC (Remote Kit), which is sold separately.
- CUT COOLING COSTS: Reduce expensive cooling bills at home. Ready to install, our wall-mounted automatic shutter vent fan is designed to help to keep your living space cooler and more comfortable year-round.
- MULTIPURPOSE: Perfect cooling and ventilation solution for any space at your home - including the attic, garage, shed, and more.Corrosion-resistant, the fully enclosed motor is thermally protected and permanently lubricated for easy maintenance.
- VARIABLE SPEED: Customize your comfort. iLiving Exhaust Fan has adjustable speed functionality when combined with the iLIVING speed controller (sold separately) : ILG8SFST (Thermospeed) or ILG8SFSC (Remote Kit).
- WEATHER RESISTANT SHUTTERS: Constructed from durable, high-grade aluminum, these shutters can withstand moisture and heat longer than other competitors’ products adding to the fan’s longevity.
- POWERFUL AND EFFICIENT: Small but mighty, you’ll enjoy the power and efficiency of iLiving’s Shutter Exhaust Fan. The 12-inch runs onstandard 115 volts, 0.6 amps with 1650 rotations per minute, cooling and ventilating an area of 960 cubic feet per minute!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.