Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater Exhaust Fan, Round, 4" Dia., 80 cfm

  • Mfr # BHFLED80

  • Zoro # G304853057


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Includes
LED
Phase
1
Housing Material
Galvanized Steel
Number of Speeds
1
Lighted
With Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BHFLED80
Zoro #
G304853057
UPC #
026715265497
Country of Origin
Mexico

Dimensions

Grille Width
9 3/4 in
Grille Length
16 1/4 in
Profile Width Family
Single-Wide
Wall Thickness
16 ga
Overall Height
5 3/4 in
Inlet Height
4 in
Overall Depth
8 1/4 in
Duct Diameter
4 in
Overall Width
14 1/4 in
Inlet Width
4 in

Details

Includes
LED
Phase
1
Housing Material
Galvanized Steel
Number of Speeds
1
Lighted
With Light
Heater
With Heater
Item
Exhaust Fan
Grille Material
Plastic
Motor Type
Permanently Lubricated
Standards
cULus Listed, HVI Certified
Motor Insulation
Class B
Grille Color
White
Motor Enclosure
Totally Enclosed Air Over
Exhaust Airflow @ 0.400 in SP
60 cfm
Heater Wattage
1,300 W
Wattage
27 W
Roomside Installation
No
Heater Type
Heating Coil
Duct Shape
Round
Exhaust Airflow @ 0.000 in SP
87 cfm
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.250 in SP
74 cfm
Full Load Current
12 A
Primary Light Type
Integrated LED Module
Vent Design
Ducted
Blower Wheel Curve
Forward
Includes Grill
Yes
Light Color Temperature
Daylight
Primary Lighting Technology
LED
Blower Wheel Material
Metal
Grille Finish
Plastic
Bluetooth Enabled
No
Includes Light Bulbs
Yes
Discharge Direction
horizontally
Sensor Type
none
Exhaust Airflow @ 0.200 in SP
78 cfm
Maximum Coverage Area
75 sq ft
Primary Light Wattage
11.5 W
Exhaust Airflow @ 0.100 in SP
80 cfm
Number of Primary Lights
1
Maximum Noise Level
1.5 sones
Nameplate Voltage
120V AC
Housing Finish
Powder Coated
Maximum Airflow
80 cfm
Noise Level @ 0.100 in SP @ 5 ft
1.5 sones

Description

Heater/Fan/Light, 80 CFM, 1.5 Sones

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.