Zoro Homepage

Hood, Duct Free, 24 In, White

  • Mfr # 412401

  • Zoro # G4715444


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Steel
Number of Light Fixtures
1
Number of Fan Speeds
2
Depth
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412401
Zoro #
G4715444
UPC #
026715008421
Country of Origin
United States

Dimensions

Depth
17.5"
Height
6"
Width
24"
Width (In.)
24"
Height (In.)
6"
Depth (In.)
17-1/2"
Overall Height
6 in
Overall Width
24 in
Overall Depth
17 1/2 in

Description

Range Hood, Color White, Material Steel, Maximum Noise Level 0 sones, Mounting Type Standard, Number of Light Fixtures 1, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 24 in, Hood Style Under Cabinet, Nameplate Voltage 120 V AC, Exhaust Application Grease, Filter Type Charcoal, Frequency 60 Hz, Full Load Current 2 A, Includes Removable Combination Grease-Charcoal Filter

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.