Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Bathroom Exhaust Fan

  • Mfr # LP510R

  • Zoro # G008637052


product price: $115.00
/ea
Free Shipping & Returns

Key Features

Includes
Duct Connector, Plastic Damper
Phase
1
Housing Material
Steel
Number of Speeds
Variable
Lighted
Without Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP510R
Zoro #
G008637052
UPC #
026715270590
Country of Origin
China

Dimensions

Grille Width
13 3/4 in
Grille Length
13 in
Overall Height
3 3/8 in
Duct Diameter
4 in
Profile Height Family
Low
Overall Width
10 1/4 in
Overall Depth
10 1/4 in

Details

Includes
Duct Connector, Plastic Damper
Phase
1
Housing Material
Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
Grille Color
White
Standards
ASHRAE 90.1, Energy Star, ETL
Item
Low Profile Bathroom Exhaust Fan
Motor Type
DC
Grille Material
Polymeric
Exhaust Airflow @ 0.400 in SP
54 cfm
Maximum Coverage Area
90 sq ft
Exhaust Airflow @ 0.200 in SP
52 cfm
Exhaust Airflow @ 0.000 in SP
50 cfm
Wattage
11 W
Sensor Type
None
Vent Design
Ducted
Frequency
60 Hz
Exhaust Airflow @ 0.100 in SP
51 cfm
Noise Level @ 0.100 in SP @ 5 ft
1.2 sones
Duct Shape
Oval
Full Load Current
0.23 A
Exhaust Airflow @ 0.250 in SP
53 cfm
Night Light Technology
None
Housing Finish
Galvanized
Maximum Noise Level
1.2 sones
Maximum Airflow
100 cfm
Discharge Direction
Horizontally
Nameplate Voltage
120V AC
Roomside Installation
Yes

Description

Low Profile Bathroom Exhaust Fan, Discharge Direction Horizontally, Duct Diameter 4 in, Duct Shape Oval, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Duct Connector, Plastic Damper, Mounting Location Ceiling, Wall, Maximum Airflow 100 cfm, Exhaust Airflow @ 0.100 in SP 51 cfm, Exhaust Airflow @ 0.000 in SP 50 cfm, Maximum Noise Level 1.2 sones, Noise Level @ 0.100 in SP @ 5 ft 1.2 sones

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.