Zoro Homepage

110 CFM 1.0 Sones Sensonic Speaker Fan

  • Mfr # SPK110

  • Zoro # G016341101


product price: $221.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPK110
Zoro #
G016341101
UPC #
26715234127
Country of Origin
China

Description

It’s your music-out of sight. Unlike wireless speakers that require counter space Sensonic speakers with Bluetooth wireless technology fill your room with rich sound from above. From hard rock to news talk play any audio through the dual high-fidelity speakers and enjoy entertainment and privacy at the touch of a button. Features -1.0 Sones Sensonic Speaker Fan -Enjoy Entertainment and Privacy at the Touch of a Button -Dual High-Fidelity Sensonic Speakers -Bluetooth wireless technology -Brilliant audio performance concealed behind your fan grille -Play any audio through most Bluetooth-enabled devices -Quiet Powerful QT Ventilation Fan -Motor engineered for continuous operation -UL Listed for use over bathtub or shower when installed with a GFCI protected branch circuit -Type IC for use in direct contact with thermal insulation -Fits 2x 8 ceiling construction -Includes unique spacer for easy I-joist mounting -Mounts between joists with optional QTHB1 Hanger Bar Kit -Can be used to comply with ASHRAE 62.2 and CALGreen Specifications - CFM: 110 - Recommended Room Size Sq. Ft.: 105 - Sones: 1 - Duct Diameter: 4 - Housing Height: 7-5/8 - Housing Length: 10-1/2 - Housing Width: 11-3/8 - Grille Length: 13 - Rated Amps: 0.9 - Wattage: 31.4 - Energy Star Certified Product: Yes - Grille Width: 14 - Minimum Construction Space Required: 2 x 8 - Motor Engineered for Continuous Operation: Yes - Voltage: 120 - UL Listed: Yes - Dimension: 1.29 L x 0.94 W x 1.31 H - Weight: 12.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.