Shop BROAN-NUTONE

264700 Broan Chroma Bath Fan

  • Mfr # 264700

  • Zoro # G604064337


product price:  $291.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
264700
Zoro #
G604064337
UPC #
26715258673
Country of Origin
United States

Description

Create a personal color ambiance in your bathroom or other humidity-prone rooms with the ChromaComfort exhaust ventilation fan with multicolor LED (light emitting diode) light and control. Quiet operation and 24 selectable colors via the wireless wall control or over 16 million choices with Bluetooth connected Apple or Android App. Control light settings and brightness, set timers, control the fan, or create scenes with your favorite colors. Durable galvanized steel housing to withstand moisture.

Specifications
  • Voltage: 120V
  • Sound Rating: 1.5 Sones
  • Grille Size: 13-1/4 in. W x 13-1/4 in. L
  • Country of Origin: United States of America
  • Weight: 11.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.