Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 in. W Silver Convertible Range Hood

  • Mfr # F4030SF

  • Zoro # G715500069


product price: $119.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4030SF
Zoro #
G715500069
UPC #
26715272341
Country of Origin
United States

Description

ADA Compliant: *Brand Name: Broan *Color: Silver *Depth: 17.5 *Exhaust Vent Location: *Fan Sound Level: 6.5 *Housing Material: Steel *Light: Yes *Minimum Air Flow Capacity: 230 *Packaging Type: Boxed *Product Type: Convertible Range Hood *Sub Brand: *W Filter Type: Aluminum *Light Bulb Wattage: 75 W *Switch Control Type: Rocker *Accommodates Ceiling Height: 18 *Duct Direction: Horizontal/Vertical *Wattage: 300 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.