Zoro Homepage

30-Inch Convertible Under-Cabinet Range Hood with 260 CFM Blower, White

  • Mfr # 433011

  • Zoro # G211459977


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433011
Zoro #
G211459977
UPC #
-
Country of Origin
United States

Description

Perfect for replacement as well as new installations, this powerful 4-way convertible range hood will fit into most all applications. The enclosed light and fan/filter assembly makes for easier cleaning. Features enclosed light and fan/filter assembly for easy clean-up. Two-speed, rocker-type fan control. Powerful 190 CFM, 7. 0 Sone 3-1/4-in x 10-in vertical discharge or 220 CFM, 8. 0 Sone 7-in round discharge performance, HVI Certified. Bright 75 watt light. Bulb not included. Includes 3-1/4-in x 10-in damper/adapter and built-in 7-in round adapter. BP87 dampers sold separately. This range hood can work in an ADA-compliant application. See Additional Information above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.