
30in. Stainless Steel Downdraft Ventilation System, Adjustable Chimney - Blower Sold Separately
Mfr # RMDD3004EX
Zoro # G311460156
product price: $1,499.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMDD3004EX
Zoro #
G311460156
UPC #
-
Country of Origin
United States
Description
The Broan-NuTone RMDD3004EX RangeMaster 30-inch Downdraft Shell is designed to be used with your choice of 8 external blower options 4 exterior blower options or 4 in-line blower options all sold separately. External blowers are located remotely, outside of the range hood, and come in two versions, exterior and in-line. Exterior blowers are located on the outside roof or wall of the house and in-line blowers are located within the house structure. The compact design of the shell is installed directly behind the cooktop and is specifically compatible with most conventional and commercial style cooktops. Stainless steel construction on all exposed surfaces provides a durable finish and an unforgettable professional look. The chimney rises over 9-1/2 inches when activated, ideal for large pots and pans. The infinitely adjustable control is designed to provide convenient access to govern the blower speed and the Heat Sentry adjusts the blower speed to high when excess heat is detected
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.