636 Steel With Baked Black Finish Roof Cap
- Mfr # 636
- Zoro # G603773353
product price:Â
$
60.39
/ea
Key Features
Color
Black
Material
Steel
Height (In.)
4-3/8 in
Width (In.)
9-1/4 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 636
- Zoro #
- G603773353
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Material
- Steel
Dimensions
- Height (In.)
- 4-3/8 in
- Width (In.)
- 9-1/4 in
- Length
- 11 in
Description
Features
- Steel with baked black finish roof cap.
- For 3 or 4 in. Round duct.
- Built in spring loaded back draft damper & built in bird screen.
- Dimension - 11.28 x 9.48 x 5.28 in.
- Item weight - 2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.