Shop BROAN-NUTONE
See all product information
Create Account
BK115LWH Builder Chimes Kit with Lighted Pushbutton; White
- Mfr # BK115LWH
- Zoro # G003932978
product price:Â
$
54.89
/ea
Key Features
Width
9 in
Length
2 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BK115LWH
- Zoro #
- G003932978
- UPC #
- 784891030055
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Length
- 2 in
- Height
- 5 in
Description
The BROAN-NUTONE BK115LWH is a wired doorbell chime kit with a white textured cover and a lit rectangular pushbutton. It is designed for use with one or two entrances, providing a two-note chime for the front door and a separate one-note tone for a second door. The chime connects to a 16-volt transformer, and transformer C905 is included.
Key Features of the BROAN-NUTONE BK115LWH Doorbell Chime Kit:
- Wired Operation: Connects to a 16-volt transformer for doorbell operation without batteries.
- Included Transformer: Transformer C905 is included with the kit.
- Two Entrance Support: Works with one or two entrances.
- Distinct Chime Tones: Two-note chime for the front door and one-note tone for a second door.
- Pushbutton Included: Includes a lit rectangular pushbutton with non-stick action.
- Cover Finish: White textured cover with a curved style.
- Dimensions: 5 in. high x 9 in. wide x 2 in. long.
- Project Pack Quantity: Sold as a standard pack of 24.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.