Shop BROAN-NUTONE
See all product information
Create Account
PB41LSN Lighted Round Stucco Pushbutton; Satin Nickel
- Mfr # PB41LSN
- Zoro # G104077431
product price:Â
$
33.29
/ea
Key Features
Width
2-1/2 in
Length
1-1/2 in
Height
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB41LSN
- Zoro #
- G104077431
- UPC #
- 784891053511
- Country of Origin
- China
Dimensions
- Width
- 2-1/2 in
- Length
- 1-1/2 in
- Height
- 2-1/2 in
Description
Features
- Lighted pushbutton for visibility after dark so anyone can find the doorbell
- Classic round shape has a minimalist look and a modern feel to reflect your personality
- The weather resistant Oil-Rubbed Bronze finish
- Recess mount design fits stucco surfaces and brick molding
- Allowing you flexibility of surface installation choices
- Finish: Satin Nickel
- Shape: Round
- Dimension: 0.78 H x 0.77 W x 0.97 L in.
- Weight: 1.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.