Zoro Homepage

Black Range Hood

  • Mfr # F402423

  • Zoro # G0941370


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Fan Speeds
2
Depth
17.5"
Height
6"
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F402423
Zoro #
G0941370
UPC #
026715173198
Country of Origin
United States

Dimensions

Depth
17.5"
Height
6"
Width
24"
Depth (In.)
17-1/2"
Width (In.)
24"
Height (In.)
6"

Details

Item
Convertible Under Cabinet Range Hood
Color
Black
Material
Steel
Number of Fan Speeds
2
Voltage
120V
Filter Type
Aluminum
Includes
3-1/4" x 10" Damper/Adapter and 7" Round Adapter
Light Bulb Wattage
75W
Vent Install Type
Convertible Built-In
Amps
2.5A
Light Type
Incandescent
High Speed Sones
6.5
Duct Opening
3-1/4" x 10" or 7" dia.
Series
F40000
Wattage
300W
Commercial / Residential
Residential
Minimum Air Flow Capacity (CFM)
160 cfm
Number of Lights
1
Standards
UL Listed, ADA Compliance, HVI 2100 Certified
Switch Control Type
Rocker
Maximum Air Flow Capacity (CFM)
190 cfm
Features
Washable Filter
Dishwasher Safe Filter
Yes
Installation Type
Under Cabinet

Description

Black Range Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.