Shop BROAN-NUTONE
See all product information
Create Account
BP87Q 7 in. Damper for Round Discharge Range Hood; Galvanized
- Mfr # BP87Q
- Zoro # G003775223
product price:Â
$
40.39
/ea
Key Features
Material
Steel
Housing Finish
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP87Q
- Zoro #
- G003775223
- UPC #
- 26715201778
- Country of Origin
- China
Details
- Item
- Range Hood Damper
- Material
- Steel
- Housing Finish
- Aluminum
Description
Browse our wide selection of small and big home and kitchen appliances designed keeping quality and reliability in mind. These home appliances are easy to use and make your everyday life much convenient and comfortable.
Features- 7 in. round vertical discharge damper
- Includes sound dampening foam for quiet operation
- Extruded steel with electronically-bonded epoxy finish
- 0.016 aluminum louvers
- Round Discharge Range Hood
- Finish: Galvanized
- Material: Aluminum
- Cube: 0.2
- Size: 7 in.
- Dimension: 0.33 H x 0.73 W x 0.81 L in.
- Weight: 0.94 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.