Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broan 30 in. Elite Convertible Under-Cabinet Range Hood, White

  • Mfr # ALT230WW

  • Zoro # G112080836


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Deluxe Micro Mesh
Includes
Blower; (2) Filters; Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALT230WW
Zoro #
G112080836
UPC #
026715263936
Country of Origin
China

Dimensions

Length
22 in
Width (In.)
30 in
Height (In.)
5 in
Minimum Height Above Cooktop
18 in

Details

Item
Range Hood
Color
White
Material
Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Deluxe Micro Mesh
Includes
Blower; (2) Filters; Hardware
Light Bulb Wattage
4.5
Vent Install Type
Under-Cabinet
Amps
0.65 A
Light Type
LED
Hz
60
Low Speed Sones
1.5
Lighted
Yes
Air Delivery (CFM)
260
Standards
cUL Listed, cULus Listed, HVI Certified
Number of Lights
2
Switch Control Type
Capacitive Touch
Wattage
78
Duct Opening
3-1/4 in x 10 in or 7 in Round
High Speed Sones
5.5
Number of Light Levels
2
Lumens
450
Light Life
25,000 hrs
Duct Mount
Horizontal/Vertical
ADA Compliant
Yes
Style
Traditional
Bulb Base Type
LED
Features
Dishwasher Safe Filter; Non-Ducted Recirculation Capable
Capture Efficiency
98.1%
Venting Methods
Convertible Built-In
Air Flow Method
Axial Fan
Recommended Bulb Type
Integrated LED Module
Duct Shape
Round or Rectangular
Max Blower CFM
375
Light Color Rendering Index
80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.